DESCRIPTION

  • Bulb Type: A21
  • Can be used indoors and outdoors in an enclosed application
  • Color/Finish: Frosted
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Shatter-proof
  • Volts: 130V
  • Watts: 150W

Satco 150W A21 Dimmable Incandescent Light Bulb with Medium Base

SS4883

Watts:

150

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lumens
1750
Number Of Hours
2500
Volts
130V
Watts
150

$4.74
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability