150W T4.5 Dimmable Halogen Light Bulb with Mini Base
150W T4.5 Dimmable Halogen Light Bulb with Mini Base
Frequently Purchased Together
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Lawful for sale in California
- Light bulb base type: E11 mini can
- More efficient than incandescent
Documents
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 360°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 5/9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 2-5/7 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lumens:
- 2700
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS3108
- Volts:
- 120V
- Watts:
- 150 W