15W LED 120V Fire Rated 6 in. Round Dimmable Direct Wire Directional Downlight in White
15W LED 120V Fire Rated 6 in. Round Dimmable Direct Wire Directional Downlight in White
Product Details
Product Details
- 2-Hour Fire Rated
- 6-inch Round
- Dimmable
- CCT Selectable
- 360-Degree Rotation; 80-Degree Tilt
- White Trim
- Red Painted Back Plate
- Wet Location Rated
- 90 CRI
- IC Rated
-
Green
Specifications
- AMP:
- 0.14
- Application:
- Ceiling
- Average Life:
- 50000 hr
- Beam Spread:
- 40°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 2-1/6 in
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2-1/6 in
- Light Bulb Type:
- LED
- Lumens:
- 1280
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Type:
- NS11881
- UL Listed:
- No
- UPC:
- 045923118814
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 1.57 lb