15W G25 Compact Fluorescent Light Bulb with Medium Base
15W G25 Compact Fluorescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CULus - Damp
- 2 Year Limited Warranty
- Lawful for sale in California
Documents
Specifications
- Application:
- Lighting
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 3-4/9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Length:
- 4-5/7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 820
- Number Of Hours:
- 10000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 15 W