Satco
15W PAR38 Dimmable LED Light Bulb with Medium Base
Part #SS9441 | Item #5148145 | Manufacturer Part #S9441
Watts:
15How to get it:
Product Details
- Energy Star Listed
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Wet
- 3 Year Limited Warranty
- For Indoor and Outdoor use
- ABS Lens
- Dimmable
Specifications
Beam Spread: 25°
Bulb Type: LED
CEC Compliant: Not for Sale in CA
Color Finish: Silver, Warm White
Color Rendering Index CRI : 80
Color Temperature: 3000
Diameter: 4-3/4 in
Dimmable: Yes
ETL Listed: No
Energy Factor: 1
Energy Star Compliant: Yes
Green: Energy Star, Yes
Length: 5-1/5 in
Light Bulb Shape Code: PAR38
Lumens: 1200
Number Of Hours: 25000
Origin: Global
Product Type: Lamp
Temperature Range: -20 to 45 Deg C (-4 to 113 Deg F)
UL Listed: Yes
Volts: 120V
Watt Equivalency: 90
Watts: 15