15W T8 LED Bulb Linear Fluorescent Lighting in Neutral White

You last purchased this on
 
SATCO

15W T8 LED Bulb Linear Fluorescent Lighting in Neutral White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

15W T8 LED Bulb Linear Fluorescent Lighting in Neutral White

  • Fast #
  • Part #SS9976
  • Item #7298364
  • Manufacturer Part #S9976
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid State LED lighting
  • Compatible with emergency ballasts
  • Direct Replacement - for use on Instant Start and Rapid Start ballasts
  • Ballast required
  • 5 year Limited warranty
  • May not be compatible with all rapid start and emergency ballasts
  • DLC Qualified
  • 25 watt - 32 watt Fluorescent equivalency
  • Requires Certification

Specifications

Beam Spread:
220°
Color Finish Category:
Whites
Color Finish Name:
Neutral White
Color Temperature:
3500
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$1.81
Glass Type:
White
Length:
48 in
Light Bulb Base Type:
Bi-Pin G13
Light Bulb Ordering Code:
15T8/LED/48-835/DR
Light Bulb Shape Code:
T8
Light Bulb Type:
LED
Lumens:
2100
Number Of Hours:
50000 h
Power Source:
Electric
UL Listed:
Yes
Volts:
120/277V
Watt Equivalency:
32 W
Watts:
15 W