1.6W G9 LED Bulb 5000 Kelvin 360° Dimmable

Part #SS9547  |  Item #7298482  |  Manufacturer Part #S9547

Call for Pricing

Watts:

1.6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • Enclosed Rated Lamp
  • CETLus - Damp
  • 3 Year Limited Warranty
  • Dimensions: Height 48 mm (1.89 in.) x Width 16 mm (0.63 in.) x Depth 10 mm (0.39 in.)

Documents

Specifications

Application: Indoor, Outdoor

Beam Spread: 360°

Bulb Type: LED

Color Finish: Natural Light

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 5000

Depth: 39/100 in

Diameter: 1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 1-89/100 in

Length: 1-7/8 in

Light Bulb Shape Code: G9

Lumens: 200

NSF Certified: No

Number Of Hours: 25000

Number Of Lights: 1

Ordering Code: 1.6JCD/G9/LED/5000K/120V/D

Origin: Global

Product Type: Lamp

Temperature Range: -20 to 45 Deg C (-4 to 113 Deg F)

UL Listed: No

Volts: 120V

Watts: 1.6