175W BT28 HID Light Bulb with Mogul Base
175W BT28 HID Light Bulb with Mogul Base
Frequently Purchased Together
Product Details
- Avg. Rated Hour Limited Warranty
- Up to 10 times more intense light produced
- Lawful for sale in California
Documents
Specifications
- ANSI:
- ANSI M57/E
- Application:
- Industrial Trade
- Beam Spread:
- 360°
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 65
- Color Temperature:
- 4200
- Diameter:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 8-1/3 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Shape Code:
- ED28
- Light Bulb Type:
- HID
- Lumens:
- 13600
- Number Of Hours:
- 10000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS5829
- Watts:
- 175 W