17W T8 LED Bulb Bi-Pin G13 Base 3500 Kelvin 210°
17W T8 LED Bulb Bi-Pin G13 Base 3500 Kelvin 210°
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Indoor
- Beam Spread:
- 210°
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Color Rendering Index:
- 82
- Color Temperature:
- 3500
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 48 in
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- 17T8/LED/48-835/BP120-277V
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 2100
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 17 W