17W T8 LED Light Bulb with Medium Base
17W T8 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Average Life:
- 5 yr
- Beam Spread:
- 230°
- Color Finish Name:
- Neutral White
- Color Temperature:
- 3500
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 2200
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Watts:
- 17 W