1/8 in. 660W Medium E-26 Base Socket

You last purchased this on
 
SATCO

1/8 in. 660W Medium E-26 Base Socket

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

1/8 in. 660W Medium E-26 Base Socket

  • Fast #
  • Part #S90407
  • Item #1065657
  • Manufacturer Part #90/407
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CULus - Listed
  • Requires Certification

Documents


Specifications

AMP:
2.64
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/4 in
Dimmable:
No
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Energy Star Compliant:
No
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Light Bulb Base Type:
Medium E-26
Origin:
Global
UL Listed:
Yes
Volts:
250V
Watts:
660 W
Width:
1-1/4 in