1/8 x 1/8 in. Small Ceiling Hickey with Screw Hole
1/8 x 1/8 in. Small Ceiling Hickey with Screw Hole
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/8 IP x 1/8 IP
Documents
Specifications
- ETL Listed:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 5/8 in
- Material:
- Steel
- Product Type:
- Components
- UL Listed:
- No