1/8 x 2-1/8 in. 660W 250V Keyless Socket with Hickey in Porcelain

Part #S901563  |  Item #4245693  |  Manufacturer Part #90/1563

$13.81 EACH

Color/Finish: Porcelain

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • 1/8 IP "U" bracket
  • Watts: 600W
  • Volts: 250V

Specifications

Color Finish: Porcelain

Color Finish Category: Neutrals

ETL Listed: No

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Height: 2-1/8 in

Length: 2-1/8 in

Light Bulb Base Type: Medium E-26

Material: Porcelain

Origin: Global

UL Listed: Yes

Volts: 250V

Watts: 660

Width: 1-1/2 in