1/8 x 2-3/4 in. 250W 250V On-Off Turn Knob Socket with Removable Knob in Nickel
1/8 x 2-3/4 in. 250W 250V On-Off Turn Knob Socket with Removable Knob in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/8 IP
- Watts: 250W
- CULus - Listed
- Volts: 250V
Specifications
- AMP:
- 1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Control Type:
- On/Off
- Diameter:
- 1-1/4 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Height:
- 2-3/4 in
- Length:
- 2-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Aluminum
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 250 W
- Width:
- 1-1/4 in