Satco
18.5W LED Ceiling Light in Warm White and Brushed Nickel
Part #SS9341 | Item #5135059 | Manufacturer Part #S9341
How to get it:
Product Details
- Surface mount fixture
- Solid State LED lighting
- Long life
- 5 Year limited warranty
- Dimmable
- Damp location
Green
Specifications
Beam Spread: 108°
Bulb Type: LED
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Color Temperature: 2700
Depth: 9 in
ETL Listed: Yes
Energy Star Compliant: Yes
Green: Energy Star, Yes
Installation Type: Ceiling Mount
Length: 1 in
Lighting Direction: Down Lighting
Lumens: 1100
Number Of Hours: 40000
UL Listed: Yes
Volts: 120V
Watts: 18.5