DESCRIPTION

Satco 18W 120V 3000K LED Bulb

SS9455

Watts:

18

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
Yes
Equivalent
100
Green
Energy Star, Yes
Length
5-3/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Lumens
1400
Volts
120V
Watts
18

$27.07
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment