DESCRIPTION

  • Bulb included
  • ENERGY STAR
  • GU24 Keyless Short Size w/ Lexan Lens & Lamp
  • UL Listed
  • With 9 18AWM 105Deg black & white leads

Satco 18W Keyless Lampholder

S902631

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
4-3/4 in
Volts
120V
Watts
18

Starting at
$26.02
EACH
  • QUANTITY