DESCRIPTION

  • Color/Finish: Clear
  • Light Bulb Base Type: E39
  • Pulse start
  • Up to four times more bright light produced
  • Up to six times longer lifespan
  • Up to ten times more intense light produced

Satco 19000 Lumens Mogul Base Metal Halide HID Light Bulb in Clear

SS5838

Watts:

200

SPECIFICATIONS

Bulb Type
HID
Color Finish
Cool White
Color Temperature
4200
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
ED28
Lumens
19000
Number Of Hours
15000
Watts
200

Starting at
$27.07
EACH
  • QUANTITY