DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Ideal choice for track light and 3" recessed can fixtures
  • Low fixture cost
  • Low initial cost
  • Simple installation

Satco R20 Dimmable Incandescent Light Bulb with Medium Base

SS3849

Watts:

45

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Height
2-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R20
Lumens
330
Number Of Hours
2000
Volts
130V
Watts
45
Width
4 in

Starting at
$1.89
EACH
  • QUANTITY