DESCRIPTION

Satco 2-1/2 in. 130V Halogen Light Bulb

SS4208

Watts:

SPECIFICATIONS

Beam Spread
42°
Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Light Bulb Base Type
Medium E-26
Lumens
500
Number Of Hours
2000
Volts
130V
Watts
39

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY