DESCRIPTION

  • Bulb Type: A lamp
  • Color temp: 2700K
  • Color/Finish: White
  • Light bulb base type: Medium

Satco 2-13/100 in. 2700K Type-A Medium Base Compact Fluorescent Bulb

SS7281

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
410
Number Of Hours
12000
Volts
120V
Watt Equivilency
25
Watts
7

Starting at
Call for Pricing
  • QUANTITY