DESCRIPTION

  • Bulb Type: A lamp
  • Color Temp: 5000K
  • Color/Finish: White
  • Light bulb base type: Medium

Satco 2-13/100 in. 5000K Type-A Medium Base Compact Fluorescent Bulb

SS7283

Watts:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
5000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
400
Number Of Hours
10000
Volts
120V
Watts
7

Starting at
Call for Pricing
  • QUANTITY