2-1/4 in. Fitter in Brass

Part #S90577  |  Item #4245609  |  Manufacturer Part #90/577

$1.73 EACH

Color/Finish: Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes matching finish set screws
  • Color/Finish: Brass

Specifications

Color Finish: Brass

Color Finish Category: Brass Tones

ETL Listed: No

Material: Steel