DESCRIPTION

  • Excellent lumen maintenance
  • Light bulb base type: E11 mini can
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco T4.5 Dimmable Halogen Light Bulb with Mini Base

SS3108

Watts:

150

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4.5
Lumens
2400
Number Of Hours
2000
Volts
120V
Watts
150

Starting at
$5.64
EACH
  • QUANTITY