DESCRIPTION

  • Bulb Type: PAR
  • Color Temp: 4100K
  • Color/Finish: Clear
  • Light bulb base type: Medium

Satco PAR20 Compact Fluorescent Light Bulb with Medium Base

SS7208

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Lumens
380
Number Of Hours
10000
Volts
120V
Watt Equivalency
50
Watts
11

Starting at
Call for Pricing
  • QUANTITY