2-5/8 in. T4 Halogen Light Bulb with a Mini Candelabra E-11 Base Dimmable in Warm White
2-5/8 in. T4 Halogen Light Bulb with a Mini Candelabra E-11 Base Dimmable in Warm White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 480-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lawful for sale in California
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- More efficient than incandescent
- Volts: 120V
- Light Bulb Base Type: E11 Mini Can
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 2-5/8
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lumens:
- 380
- Number Of Hours:
- 2000
- Origin:
- Global
- UPC:
- 045923031656
- Volts:
- 120V
- Watts:
- 35