DESCRIPTION

  • Bulb type: R14
  • Can be used indoors and outdoors in an enclosed application
  • Color/finish: light frost
  • Contains no mercury
  • Dimmable
  • Household use

Satco R14 Dimmable Incandescent Light Bulb with Medium Base

SS3604

Watts:

25

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Frosted
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R14
Lumens
135
Number Of Hours
1500
Volts
120V
Watts
25

Starting at
$2.84
EACH
  • QUANTITY