2 in. Riser in Solid Brass
2 in. Riser in Solid Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Burnished & lacquered
- Solid brass
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Solid Brass
- ETL Listed:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2 in
- Material:
- Brass
- Origin:
- Global
- UL Listed:
- No