This product requires certification to purchase.

2 in. T6 LED Light Bulb with a Candelabra E-12 Base

SATCO

2 in. T6 LED Light Bulb with a Candelabra E-12 Base

  • Fast #
  • Part #SS9176
  • Item #4884860
  • Manufacturer Part #S9176
5 out of 5 Customer Rating
Brand image
SATCO

2 in. T6 LED Light Bulb with a Candelabra E-12 Base

  • Fast #
  • Part #SS9176
  • Item #4884860
  • Manufacturer Part #S9176
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • CULus - Wet
  • 3 Year Limited Warranty
  • Carded
  • Wet location
  • Requires Certification
Dimensions & Measurements
Beam Spread
360°
Diameter
3/4 in
Length
2 in
Characteristics & Features
Ballast Type
Multi-volt
Color Finish Category
Whites
Color Finish Name
Coated White
Color Temperature
2700
Dimmable
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T6
Light Bulb Type
LED
Electrical & Operational Information
Color Rendering Index
80
Lumens
25
Number Of Hours
25000 hr
Volts
120V
Watts
0.8 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UL Listed
Yes
UPC
045923091766