DESCRIPTION

  • Bulb Type: T5 Fluorescent
  • Color Temp.: 6500K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • High performance
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG#: F54T5/865/HO/ENV
  • Wide range of colors

Satco T5 Fluorescent Light Bulb with Mini Base

SS8123

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Daylight
Color Temperature
6500
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
5000
Number Of Hours
30000
Watts
54

Starting at
Call for Pricing
  • QUANTITY