DESCRIPTION

  • High performance and efficiency
  • Meets RoHS standards
  • TCLP compliant

Satco T8 Fluorescent Light Bulb with Medium Base

SAT21918

Color Temperature:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Soft White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Length
23-7/9 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
1300
Number Of Hours
24000
UL Listed
No
Watts
17

Starting at
Call for Pricing
  • QUANTITY