DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFD18W/827
  • Produces less heat
  • Protects the environment
  • Quad tube 2-pin for magnetic ballasts
  • Uses up to 75% less energy

Satco T4 Compact Fluorescent Light Bulb with G24d-2 Base

SS8321

Watts:

18

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
G24d-2
Light Bulb Shape Code
T4
Lumens
1250
Number Of Hours
12000
Watts
18

Starting at
$6.01
EACH
  • QUANTITY