DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFS13W/850
  • Produces less heat
  • Protects the environment
  • Twin tube 2-pin for magnetic ballasts
  • Uses up to 75% less energy

Satco 2-Pin Twin Tube Compact Fluorescent Bulb

SS8313

Watts:

13

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
White
Color Temperature
5000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
GX23
Light Bulb Shape Code
T4
Lumens
800
Number Of Hours
12000
Watts
13

Starting at
$3.06
EACH
  • QUANTITY