DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFS13W/835
  • Produces less heat
  • Protects the environment
  • Twin tube 2-pin for magnetic ballasts
  • Uses up to 75% less energy

Satco T4 Compact Fluorescent Light Bulb with GX23 Base

SS8311

Watts:

13

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Neutral White
Color Temperature
3500
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
GX23
Light Bulb Shape Code
T4
Lumens
800
Number Of Hours
12000
Watts
13

Starting at
$3.06
EACH
  • QUANTITY