DESCRIPTION

  • 18/2
  • Cord switch
  • Hi-lo dimmer
  • SPT-1
  • Volts: 120V
  • Watts: 200W

Satco 200W Hi-Low Dimmer

S90435

Color Finish

 

SPECIFICATIONS

Cable or Wire Type
SPT-2
Color Finish
Brown
Color Finish Category
Browns
Volts
120V
Watts
200

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2.51
EACH
  • QUANTITY