DESCRIPTION

  • Classic, warm glow
  • Historic restoration quality

Satco 20W T9 Dimmable Incandescent Light Bulb with Medium Base

SS2415

Watts:

20

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Length
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lumens
80
Number Of Hours
3000
Volts
120V
Watts
20

$10.76
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS