DESCRIPTION

  • Bulb type: T2 Mini Spiral
  • Color Temp: 4100K
  • Color/Finish: White
  • Light bulb base type: Medium
  • MFG#: 20T2/41

Satco 20W Fluorescent Compact Mini Spiral Lamp Bulb

SS7235

Watts:

20

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Equivalent
75
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2
Lumens
1300
Number Of Hours
10000
Volts
120V
Watts
20

$6.1
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment