20W MR11 Dimmable Halogen Light Bulb with GZ4 Base
20W MR11 Dimmable Halogen Light Bulb with GZ4 Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- CEC: Non-Compliant
- Beam Pattern: NFL 24
- Hours: 2,000
Documents
Specifications
- ANSI:
- ANSI FTD
- Beam Spread:
- 30°
- CEC Compliant:
- Not for Sale in CA
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 1-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 1-1/4 in
- Light Bulb Base Type:
- GZ4
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- MR11
- Light Bulb Type:
- Halogen
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS3154
- Volts:
- 12V
- Watts:
- 20 W