13W 21 in. T5 Fluorescent Light Bulb 4200 Kelvin with Mini Bi-Pin Base Pack of 10
13W 21 in. T5 Fluorescent Light Bulb 4200 Kelvin with Mini Bi-Pin Base Pack of 10
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dry Location Rated
- Avg. Rated Hour Limited Warranty
- Lawful for sale in California
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 62
- Color Temperature:
- 4200
- Diameter:
- 5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 21 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 860
- Number Of Hours:
- 5000 h
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Product Type:
- Lamp
- Type:
- SS1906
- Watts:
- 13 W