DESCRIPTION

  • Color/finish: clear
  • Light bulb base type: mogul
  • Up to 10 times more intense light produced
  • Up to 4 times more bright light produced
  • Up to 6 times longer lifespan

Satco ED17 HID Light Bulb with Medium Base

SS3130

Watts:

35

SPECIFICATIONS

Bulb Type
HID
Color Finish
Clear
Color Temperature
2100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ED17
Lumens
2250
Number Of Hours
16000
Watts
35

Starting at
$16.99
EACH
  • QUANTITY