23W T2 Compact Fluorescent Light Bulb with Medium Base

Part #SS6274  |  Item #5109004  |  Manufacturer Part #S6274

$21.75 3 EA

$7.25 EACH

21.75

Watts:

23
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 3
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • CULus - Dry
  • 2 Year Limited Warranty
  • Instant On
  • 3 -Bulb Value Pack

Specifications

Beam Spread: 360°

Bulb Type: Compact Fluorescent

Color Finish: Warm White

Color Rendering Index CRI : 82

Color Temperature: 2700

Diameter: 2-1/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 4-7/8 in

Light Bulb Shape Code: T2

Lumens: 1600

Number Of Hours: 12000

Origin: Global

Product Type: Lamp

Type: SS6274

UL Listed: Yes

Volts: 120V

Watts: 23