250W ED28 HID Light Bulb with Mogul Base

You last purchased this on
 
SATCO

250W ED28 HID Light Bulb with Mogul Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

250W ED28 HID Light Bulb with Mogul Base

  • Fast #
  • Part #SS1937
  • Item #4245615
  • Manufacturer Part #S1937
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Up to 10 times more intense light produced
  • Lawful for sale in California
  • Up to 6 times longer lifespan
  • Requires Certification

Documents


Specifications

ANSI:
ANSI H37
Application:
Industrial Trade
Beam Spread:
360°
Color Finish Name:
Cool White
Color Rendering Index:
50
Color Temperature:
3900
Diameter:
3-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
8-1/4 in
Light Bulb Base Type:
Mogul E-39
Light Bulb Shape Code:
ED28
Light Bulb Type:
HID
Lumens:
11200
Number Of Hours:
24000 h
Origin:
Global
Product Type:
Lamp
Type:
SS1937
Watts:
250 W