250W ED28 HID Light Bulb with Mogul Base

You last purchased this on
 
SATCO

250W ED28 HID Light Bulb with Mogul Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

250W ED28 HID Light Bulb with Mogul Base

  • Fast #
  • Part #SS5831
  • Item #3858572
  • Manufacturer Part #S5831
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Up to 10 times more intense light produced
  • Lawful for sale in California
  • Requires Certification

Documents


Specifications

ANSI:
ANSI M58/E
Application:
Industrial Trade
Beam Spread:
360°
Color Finish Name:
Clear
Color Rendering Index:
65
Color Temperature:
4000
Diameter:
3-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
8-1/3 in
Light Bulb Base Type:
Mogul E-39
Light Bulb Shape Code:
ED28
Light Bulb Type:
HID
Lumens:
20000
Number Of Hours:
12000 h
Origin:
Global
Product Type:
Lamp
Type:
SS5831
Watts:
250 W