DESCRIPTION

  • Bulb type: R40
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: medium
  • Shatter-proof

Satco 250W Shatter Proof Bulb in Red

SS4884

Watts:

250

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Red
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R40
Number Of Hours
6000
Volts
120V
Watts
250

$20.28
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment