• Cart

DESCRIPTION

  • Bulb type: G25
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium

Satco 25W G25 Dimmable Incandescent Light Bulb with Medium Base

SS3440

Watts:

25

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gloss White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lumens
160
Number Of Hours
3000
Volts
120V
Watts
25

  • QUANTITY

0 item(s) added to Cart Checkout Now