25W A15 Dimmable Incandescent Light Bulb with Medium Base
A Series 25W A15 Dimmable Incandescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Can be used indoors and outdoors in an enclosed application
- Lawful for sale in California
- Bulb type: A15
- Light bulb base type: medium
- Household use
Documents
Specifications
- Application:
- Lighting
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- Collection:
- A Series
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 25A15/C
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 150
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- UL Listed:
- No
- Volts:
- 130V
- Watts:
- 25 W