25W 5 in. HX10.5 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Warm White (Pack of 2)
25W 5 in. HX10.5 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Warm White (Pack of 2)
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Brass Base
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 5 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 25HX10 1/2
- Light Bulb Shape Code:
- HX10.5
- Light Bulb Type:
- Incandescent
- Lumens:
- 175
- Material:
- Brass
- NSF Certified:
- No
- Number Of Hours:
- 1500 hr
- Origin:
- Global
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- UPC:
- 045923037443
- Volts:
- 120V
- Watts:
- 25 W