• Cart

DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Hours : 1500
  • Household use
  • Light bulb base type: Candelabra
  • Volts: 120V

Satco 25W BA9 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

SS3282

Watts:

25

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
BA9 1/2
Lumens
212
Number Of Hours
1500
Volts
120V
Watts
25

$0.68
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment