25W BA9 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

Part #SS3285  |  Item #1065022  |  Manufacturer Part #S3285

$0.77 EACH

Watts:

25
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Can be used indoors and outdoors in an enclosed application
  • Household use
  • Light bulb base type: candelabra

Documents

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Frosted

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 1-1/5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 3-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: BA9 1/2

Lumens: 212

Number Of Hours: 1500

Origin: Global

Product Type: Lamp

Type: SS3285

Volts: 120V

Watts: 25