DESCRIPTION

  • Classic, warm glow
  • Historic restoration quality

Satco 25W CA8 Dimmable Incandescent Light Bulb with Candelabra Base

SS2418

Watts:

25

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA8
Lumens
100
Number Of Hours
3000
Volts
120V
Watts
25

$5.55
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS